Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Short Sleeve Hi-Vis Polo Shirt, Polyester, Button, Yellow, 4XL

  • Mfr # LUX-SSPP2B-Y4X

  • Zoro # G4573331


product price: $20.99
/ea

Key Features

Material
Polyester
Fits Chest Size
56 in to 58 in
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSPP2B-Y4X
Zoro #
G4573331
UPC #
021844623002
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
56 in to 58 in
Reflective Stripe Width
2 in
Maximum Chest Size
58 in
Size-Body Type
Regular
Minimum Chest Size
56 in

Details

Item
Short Sleeve Hi-Vis Polo Shirt
Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Fabric Weight
3.8 oz
Gender
Unisex
Closure Type
Button
Features
Up to UPF 30 Protection
Series
LUX-SSPP2B
Reflective Stripe Main Color
Silver
Reflective Stripe Border Type
None
Reflective Stripe Border Color
Silver
Tag-less
Yes
Moisture-Wicking
Yes
Garment Features
Birdseye Texture
Collar Style
Tagless Collar
Sleeve Type
Short
Pocket Locations
Left Chest
Front Closure Type
Buttons
Shirt Style
Polo

Description

T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style Polo, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Buttons, Collar Style Tagless Collar, Color Yellow, Size 4XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 58 in, ANSI Type R, Features Up to UPF 30 Protection, Minimum Chest Size 56 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.