Zoro Homepage

Unisex Short Sleeve Hi-Vis Polo Shirt, Polyester, Button, Yellow, M

  • Mfr # LUX-SSPP2B-YM

  • Zoro # G4573733


product price: $20.99
/ea

Key Features

Material
Polyester
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSPP2B-YM
Zoro #
G4573733
UPC #
021844623026
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
36 in to 38 in
Maximum Chest Size
38 in
Size-Body Type
Regular
Minimum Chest Size
36 in
Reflective Stripe Width
2 in

Details

Item
Short Sleeve Hi-Vis Polo Shirt
Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Closure Type
Button
Gender
Unisex
Fabric Weight
3.8 oz
Features
Up to UPF 30 Protection
Reflective Stripe Border Color
Silver
Series
LUX-SSPP2B
Garment Features
Birdseye Texture
Reflective Stripe Border Type
None
Shirt Style
Polo
Pocket Locations
Left Chest
Collar Style
Tagless Collar
Sleeve Type
Short
Front Closure Type
Buttons
Moisture-Wicking
Yes
Tag-less
Yes
Reflective Stripe Main Color
Silver

Description

T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style Polo, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Buttons, Collar Style Tagless Collar, Color Yellow, Size M, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 38 in, ANSI Type R, Features Up to UPF 30 Protection, Minimum Chest Size 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.