Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-TJBJ2-YXL
Zoro #
G8918095
UPC #
021844571471
Country of Origin
China
Dimensions
Length
25 in
Fits Chest Size
63 in
Size
XL
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Reflective Stripe Width
2 in
Description
Jacket, Style Bomber Jacket, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Yellow, Size XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 48 in, Material Polyester, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner Yes, Standards ANSI/ISEA 107-2015 Class 3 - Type R, Minimum Chest Size 46 in, Insulated for Cold Conditions Yes, Features Outer Jacket Sleeves are Removable, Removable Lining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.