Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Occunomix Vest, 2XL, Orange, 54 in., 27 in. L LUX-SSBRPC-O2X

Vest, 2XL, Orange, 54 in., 27 in. L (Discontinued)

  • Mfr # LUX-SSBRPC-O2X
  • Zoro # G8585857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSBRPC-O2X
Zoro #
G8585857
UPC #
021844576384
Country of Origin
China

Dimensions

Fits Chest Size
48" to 50"

Details

Item
Breakaway High Visibility Vest
Color
Orange/Red
ANSI Class
2
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Features
Mesh, 3M Reflective Material, breakaway, 3 pockets
Standards
ANSI/ISEA 107-2015 Type R Class 2
Hazard Risk Category (HRC)
0

Description

Breakaway High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 48 In. to 50 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 2, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.