This item is Discontinued.

Occunomix Vest, 2XL, Yellow, 54-1/8 in, 28-1/2 in L LUX-SSG/FR-Y2X

Vest, 2XL, Yellow, 54-1/8 in, 28-1/2 in L (Discontinued)

  • Mfr # LUX-SSG/FR-Y2X
  • Zoro # G8918052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSG/FR-Y2X
Zoro #
G8918052
UPC #
021844560864
Country of Origin
Israel

Dimensions

Fits Chest Size
48" to 50"

Details

Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Yellow/Green
Vest Stripe Color Family
Green/Yellow
Standards
ANSI/ISEA 107-2015 Type R Class 2, ASTM F1506, ATPV=5.4 cal/cm², NFPA 70E/HRC=1
Hazard Risk Category (HRC)
1
Features
3M Reflective Material
ATPV Rating
5.4 cal/cm2

Description

High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 In. to 50 In., Gender Unisex, Stripe Color Yellow/Green, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating 5.4 cal/cm2, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Green/Yellow, Back Stripe Pattern U-Block, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 3M Reflective Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.