This item is Discontinued.

Occunomix Vest, 2XL/3XL, Yellow, 48 in to 52 in OK-S1L-2/3X

Vest, 2XL/3XL, Yellow, 48 in to 52 in (Discontinued)

  • Mfr # OK-S1L-2/3X
  • Zoro # G8585927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OK-S1L-2/3X
Zoro #
G8585927
UPC #
011726019368
Country of Origin
China

Dimensions

Size
2XL/3XL
Fits Chest Size
48" to 54"

Details

Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
100% Polyester Mesh
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
0
Features
Mesh, Zipper Closure
Standards
ANSI/ISEA 107-2015 Type R Class 2

Description

High Visibility Vest, ANSI Class 2, Vest Size 2XL/3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 In. to 54 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features Mesh, Zipper Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.