This item is Discontinued.

No Product Image Available

Vest, 2XL/3XL, Yellow, 48 in to 52 in (Discontinued)

  • Mfr # OK-S1L-2/3X
  • Zoro # G9267467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-S1L-2/3X
Zoro #
G9267467
UPC #
011726019368
Country of Origin
China

Dimensions

Fits Chest Size
48" to 54"

Details

Stripe Color
Silver
Standards
ANSI/ISEA 107-2015 Type R Class 2
ATPV Rating
Not Rated
Gender
Unisex
Item
High Visibility Vest
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
0
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Features
Mesh, Zipper Closure
ANSI Class
2

Description

High Visibility Vest, ANSI Class 2, Vest Size 2XL/3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 In. to 54 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features Mesh, Zipper Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.