Zoro Homepage

Vest, 3XL, Yellow, 58 in., 27 in. L

  • Mfr # LUX-SSCOOL2-Y3X

  • Zoro # G9267336


product price: $14.65
/ea

Key Features

Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSCOOL2-Y3X
Zoro #
G9267336
UPC #
021844555563
Country of Origin
China

Dimensions

Size
3XL
Length
28 in
Vest Size
3XL
Fits Chest Size
52" to 54"

Details

Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Standards
ANSI/ISEA 107-2015 Type R Class 2
Hazard Risk Category (HRC)
0
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Features
Mesh, 3M Reflective Material, Two-Tone striping, 2 pockets
Number of Outside Pockets
1
Number of Inside Pockets
1

Description

High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 In. to 54 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.