Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Occunomix Vest, 4XL, Orange, 50 in., 25 in. L LUX-XGTM-O4X

Vest, 4XL, Orange, 50 in., 25 in. L (Discontinued)

  • Mfr # LUX-XGTM-O4X
  • Zoro # G0470289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-XGTM-O4X
Zoro #
G0470289
UPC #
021844556829
Country of Origin
China

Dimensions

Size
4Xl
Fits Chest Size
56" to 58"

Details

Item
High Visibility Vest
Color
Orange/Red
ANSI Class
Unrated
Material
100% Polyester Mesh
Back Stripe Pattern
None
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
0
Standards
Unrated
Features
Gloss reflective tape, elastic side straps, expandable
ATPV Rating
Not Rated

Description

High Visibility Vest, ANSI Class Unrated, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 In. to 58 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern None, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.