Vest, 4XL, Yellow, 61-7/8 in, 28-1/2 in L
Mfr # LUX-SSG/FR-Y4X
Zoro # G9267433
product price: $79.75
/ea
Free Shipping & Returns
Key Features
Color
Yellow/Green
ANSI Class
2
Material
Modacrylic Mesh
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LUX-SSG/FR-Y4X
Zoro #
G9267433
UPC #
021844560888
Country of Origin
Israel
Dimensions
Size
4XL
Fits Chest Size
56" to 58"
Vest Size
4XL
Length
29 in
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Modacrylic Mesh
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
3M Reflective Material
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107-2015 Type R Class 2, ASTM F1506, ATPV=5.4 cal/cm², NFPA 70E/HRC=1
ATPV Rating
5.4 cal/cm2
Hazard Risk Category (HRC)
1
Number of Inside Pockets
0
Number of Outside Pockets
1
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 In. to 58 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating 5.4 cal/cm2, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 3M Reflective Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.