This item is Discontinued.

Occunomix Vest, 4XL/5XL, Yellow, 66 in., 27 in. L ECO-GC2T-Y4/5X

Vest, 4XL/5XL, Yellow, 66 in., 27 in. L (Discontinued)

  • Mfr # ECO-GC2T-Y4/5X
  • Zoro # G2778338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO-GC2T-Y4/5X
Zoro #
G2778338
UPC #
021844578104
Country of Origin
China

Dimensions

Fits Chest Size
56" to 62"

Details

Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Silver
Features
Mesh, Two-Tone Striping
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107-2015 Type R Class 2
Hazard Risk Category (HRC)
0

Description

High Visibility Vest, ANSI Class 2, Vest Size 4XL/5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 In. to 62 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features Mesh, Two-Tone Striping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.