Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Vest, L, Yellow, 47 in., 27 in. L (Discontinued)

  • Mfr # LUX-SSG-YL
  • Zoro # G7949279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSG-YL
Zoro #
G7949279
UPC #
021844561663
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
40" to 42"
Length
29 in
Vest Size
L

Details

Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Yellow/Green
Features
solid
ATPV Rating
Not Rated
Vest Stripe Color Family
Green/Yellow
Standards
ANSI/ISEA 107-2015 Type R Class 2
Number of Outside Pockets
0
Number of Inside Pockets
1

Description

High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 40 In. to 42 In., Gender Unisex, Stripe Color Yellow/Green, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow, Back Stripe Pattern U-Block, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 1, Features solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.