Zoro Homepage
This item is Discontinued.
Occunomix Vest, M, Orange, 42 in., 27 in. L LUX-SSBRPC-OM

Vest, M, Orange, 42 in., 27 in. L (Discontinued)

  • Mfr # LUX-SSBRPC-OM
  • Zoro # G8585823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSBRPC-OM
Zoro #
G8585823
UPC #
021844576353
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
36" to 38"

Details

Item
Breakaway High Visibility Vest
Color
Orange/Red
ANSI Class
2
Material
100% Polyester Mesh
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Standards
ANSI/ISEA 107-2015 Type R Class 2
Hazard Risk Category (HRC)
0
ATPV Rating
Not Rated
Vest Stripe Color Family
Green/Yellow and Silver
Features
Mesh, 3M Reflective Material, breakaway, 3 pockets

Description

Breakaway High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 In. to 38 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 2, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.