Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Occunomix Vest, M, Yellow, 42 in., 30 in. L LUX-SSCOOL2-YM

Vest, M, Yellow, 42 in., 30 in. L (Discontinued)

  • Mfr # LUX-SSCOOL2-YM
  • Zoro # G8917903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSCOOL2-YM
Zoro #
G8917903
UPC #
021844555525
Country of Origin
China

Dimensions

Fits Chest Size
36" to 38"

Details

Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Back Stripe Pattern
U-Block
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Features
Mesh, 3M Reflective Material, Two-Tone striping, 2 pockets
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
0
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107-2015 Type R Class 2

Description

High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 36 In. to 38 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.