Zoro Homepage
This item is Discontinued.
No Product Image Available

Vest, Org, 1" Silver Reflective, Mesh, R (Discontinued)

  • Mfr # LUX-XSBM-OR
  • Zoro # G3324397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-XSBM-OR
Zoro #
G3324397
UPC #
021844557109
Country of Origin
China

Dimensions

Size
Universal
Reflective Stripe Width
1 in
Minimum Chest Size
34 in
Maximum Chest Size
42 in

Details

Item
Vest
Material
Polyester
Color
Orange
Closure Type
Hook-and-Loop
Pockets
0-3
Pocket Location
Inside Left Waist
Reflective Stripe Location
Back, Chest
Number of Inside Pockets
1
Total Number of Pockets
1
Fabric Construction
Mesh
Includes LED Lights
No
Number of Outside Pockets
0

Description

Vest, Vest Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.