Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Occunomix Vest, Rglr, Orange, 34", 23-1/2" L LUX-XGTM-OR

Vest, Rglr, Orange, 34", 23-1/2" L (Discontinued)

  • Mfr # LUX-XGTM-OR
  • Zoro # G0881725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-XGTM-OR
Zoro #
G0881725
UPC #
021844556805
Country of Origin
China

Dimensions

Size
R
Fits Chest Size
34" to 42"

Details

Item
High Visibility Vest
Color
Orange with Yellow Stripes
ANSI Class
Unrated
Material
100% Polyester Mesh
Back Stripe Pattern
None
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
Gloss reflective tape, elastic side straps, expandable
Hazard Risk Category (HRC)
0
Vest Stripe Color Family
Orange/Red/Silver
ATPV Rating
Not Rated
Standards
Unrated

Description

High Visibility Vest, ANSI Class Unrated, Vest Size Universal, Traffic Safety Vest Color Orange/Red, Fits Chest Size 34 In. to 42 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern None, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.