Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LUX-XGTM-YR
Zoro #
G8585936
UPC #
021844556843
Country of Origin
China
Dimensions
Fits Chest Size
34" to 42"
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
Unrated
Back Stripe Pattern
None
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
Gloss reflective tape, elastic side straps, expandable
ATPV Rating
Not Rated
Vest Stripe Color Family
Green/Yellow and Silver
Standards
Unrated
Hazard Risk Category (HRC)
0
Description
High Visibility Vest, ANSI Class Unrated, Vest Size Universal, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 34 In. to 42 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern None, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.