Vest, XL, Orange, 38", 24-1/2" L
Mfr # LUX-XGTM-OXL
Zoro # G0881664
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Color
Orange/Yellow
Size
XL
ANSI Class
Unrated
Material
100% Polyester Mesh
Back Stripe Pattern
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LUX-XGTM-OXL
Zoro #
G0881664
UPC #
021844556812
Country of Origin
China
Dimensions
Size
XL
Fits Chest Size
44" to 46"
Vest Size
XL
Length
29 in
Details
Item
High Visibility Vest
Color
Orange/Yellow
ANSI Class
Unrated
Material
100% Polyester Mesh
Back Stripe Pattern
None
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
ATPV Rating
Not Rated
Standards
Unrated
Features
Gloss reflective tape, elastic side straps, expandable
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
0
Number of Inside Pockets
1
Number of Outside Pockets
0
Description
High Visibility Vest, ANSI Class Unrated, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 In. to 46 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern None, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.