This item is Discontinued.

Occunomix Vest, XL, Orange, 38 in., 24-1/2 in. L LUX-XGTM-OXL

Vest, XL, Orange, 38 in., 24-1/2 in. L (Discontinued)

  • Mfr # LUX-XGTM-OXL
  • Zoro # G8585972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUX-XGTM-OXL
Zoro #
G8585972
UPC #
021844556812
Country of Origin
China

Dimensions

Size
Xl
Fits Chest Size
44" to 46"

Details

Item
High Visibility Vest
Color
Orange/Red
ANSI Class
Unrated
Material
100% Polyester Mesh
Back Stripe Pattern
None
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
ATPV Rating
Not Rated
Hazard Risk Category (HRC)
0
Vest Stripe Color Family
Silver
Features
Gloss reflective tape, elastic side straps, expandable
Standards
Unrated

Description

High Visibility Vest, ANSI Class Unrated, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 In. to 46 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern None, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.