Vest, XL, Yellow, 38", 24-1/2" L
Mfr # LUX-XGTM-YXL
Zoro # G0881752
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Color
Yellow/Green
Size
XL
ANSI Class
Unrated
Material
Modacrylic
Back Stripe Pattern
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-XGTM-YXL
Zoro #
G0881752
UPC #
021844556850
Country of Origin
China
Dimensions
Size
XL
Vest Size
XL
Fits Chest Size
44" to 46"
Length
29 in
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
Unrated
Material
Modacrylic
Back Stripe Pattern
None
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
Gloss reflective tape, elastic side straps, expandable
Hazard Risk Category (HRC)
0
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Standards
Unrated
Number of Outside Pockets
0
Number of Inside Pockets
1
Description
High Visibility Vest, ANSI Class Unrated, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 In. to 46 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern None, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.