Zoro Homepage

VWR 21008-089

  • Mfr # ECO-GC-Y4/5X

  • Zoro # G8488288


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Color
Lime
Size
4XL/5XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO-GC-Y4/5X
Zoro #
G8488288
UPC #
021844577787
Country of Origin
China

Dimensions

Size
4XL/5XL
Vest Size
4XL, 5XL
Fits Chest Size
56 in to 62 in
Length
27 in
Maximum Chest Size
62 in
Minimum Chest Size
56 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
1
Gender
Men's
Stripe Color
Silver
Hazard Risk Category (HRC)
0
ATPV Rating
Not Rated
Features
Dual Sized, Mesh
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107
Total Number of Pockets
1
Reflective Stripe Color
Silver
Number of Inside Pockets
1
Pocket Location
Left Chest
Includes LED Lights
No
Reflective Stripe Location
Chest, Waist
Reflective Stripe Main Color
Silver
Number of Outside Pockets
0

Description

High Visibility Vest, ANSI Class 2, Vest Size 4XL, 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 1, Features Dual Sized, Mesh, Standards ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.