Shop OCCUNOMIX
See all product information
Create Account
Wicking T-Shirt W/ Sleeve Stripes, Class 3, ANSI, Hi-Vis Yellow, 4XL, LUX-SSETP3-Y4X
- Mfr # LUX-SSETP3-Y4X
- Zoro # G804873746
product price:Â
$
39.75
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUX-SSETP3-Y4X
- Zoro #
- G804873746
- UPC #
- 21844601604
- Country of Origin
- China
- Item
- Short Sleeve T-Shirt
- Color
- Yellow
Dimensions
- Size
- 4XL
Description
Classic standard wicking t-shirt w/ sleeve stripes, ansi, hi-vis yellow, 4xl features: class 3 2" silver reflective tape: one 360 horizontal stripe, two vertical stripes, and two 360 horizontal sleeve stripes 100% ansi wicking spun polyester lightweight fabric provides comfort pocket: 1 left chest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.