Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF655
Zoro #
G2778365
UPC #
021844561090
Country of Origin
China
Dimensions
Size
Universal
Details
Item
Winter Liner
Color
Gray
Material
Polyester
Areas Covered
Other
Style
Liner
Features
Anti Pilling Heavy Weight Fleece, No Insulated Ear Barrier
Adjustment Type
Hook-and-Loop
Lining Material
100% Polyester Fleece
Number of Layers
1
Product Type
Hard Hat Liner
Description
Winter Liner, Outer Material Polyester, Areas Covered Chest, Adjustment Type Hook-and-Loop, Outer Color Gray; Black, Lining Material 100 Percent Polyester Fleece, Features Anti Pilling Heavy Weight Fleece, No Insulated Ear Barrier, Number of Layers 1, Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.