Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Occunomix Winter Liner, Universal, Polyester, Gray SF560

Winter Liner, Universal, Polyester, Gray (Discontinued)

  • Mfr # SF560
  • Zoro # G2778356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF560
Zoro #
G2778356
UPC #
021844560956
Country of Origin
China

Dimensions

Size
Universal

Details

Item
Winter Liner
Color
Gray
Material
Polyester
Style
Liner
Adjustment Type
Hook-and-Loop

Description

Winter Liner, Style Liner, Adjustment Type Hook-and-Loop, Material Polyester, Color Gray, Size Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.