Zoro Homepage
This item is Discontinued.
Occunomix XL Class 2 High Visibility Vest, Yellow LUX-SSFULLG-YXL

XL Class 2 High Visibility Vest, Yellow (Discontinued)

  • Mfr # LUX-SSFULLG-YXL
  • Zoro # G3919361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSFULLG-YXL
Zoro #
G3919361
UPC #
021844562219
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
43 in to 46 in
Length
31 in
Minimum Chest Size
44 in
Maximum Chest Size
46 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Hazard Risk Category (HRC)
0
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Features
Hook and Loop Closure, Reflective Material
Vest Stripe Color Family
Orange/Red/Silver
Pockets
0-3
Includes LED Lights
No
Number of Inside Pockets
0
Reflective Stripe Location
Chest, Waist
Number of Outside Pockets
0
Reflective Stripe Color
Silver
Fabric Construction
Solid
Total Number of Pockets
0
Material Construction
Solid Polyester

Description

High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 43 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 31 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Hook and Loop Closure, Reflective Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.