Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-XTRANS-YXL
Zoro #
G5054345
UPC #
021844563131
Country of Origin
China
Dimensions
Size
XL
Minimum Chest Size
44 in
Reflective Stripe Width
3/4 in
Maximum Chest Size
46 in
Details
Item
Hi-Vis Non-Rated Vest,Yellow,XL
Color
Lime
Material
Polyester
Closure Type
Zipper
Standards
NOT ANSI RATED
Features
3/4 in White Gloss Tape with Contrasting Trim, 4 Pen Compartment Packet
Pockets
7-9
Reflective Stripe Location
Chest, Waist
Number of Outside Pockets
5
Pocket Location
Inside Waist, Outside Waist
Reflective Stripe Color
White
Fabric Construction
Solid
Total Number of Pockets
7
Includes LED Lights
No
Number of Inside Pockets
2
Description
Hi-Vis Non-Rated Vest,Yellow,XL, Vest Size XL, Features 3/4 in White Gloss Tape with Contrasting Trim, 4 Pen Compartment Packet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.