Sweatshirt, 2, R, Cotton/Polyester, Yellow, XL

  • Mfr # LUX-SWTLH-YXL

  • Zoro # G7136193


product price:  $39.99
/ea

Key Features

Material
Cotton/Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI, ISEA
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SWTLH-YXL
Zoro #
G7136193
UPC #
021844572201
Country of Origin
China

Dimensions

Size
XL
Sleeve Length
26 1/2 in
Fits Chest Size
52 in
Length
30 in
Reflective Stripe Width
2 in
Maximum Chest Size
46 in
Size-Body Type
Regular
Minimum Chest Size
44 in

Details

Item
Sweatshirt
Material
Cotton/Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI, ISEA
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Features
Drawstring and Adjustable Stoppers, Pouch Pocket
Gender
Men's
Fabric Weight
6 oz
Includes Hood
Yes
Series
LUX-SWLTH
Temperature Rating
11 Degrees to 53 Degrees F
Front Closure Type
Pullover
Reflective Stripe Border Type
None
Sweatshirt Style
Pullover Sweatshirt
Garment Features
None
Reflective Stripe Border Color
Silver
Insulated for Cold Conditions
No
Hood Features
Drawstring Closure
Fit
Regular Fit
Reflective Stripe Main Color
Silver

Description

Sweatshirt, ANSI Class 2, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Pullover Sweatshirt, Number of Outside Pockets 1, Gender Men's, Material Cotton/Polyester, Front Closure Type Pullover, Color Yellow, Fabric Weight 6 oz, Size XL, Features Drawstring and Adjustable Stoppers, Pouch Pocket, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, ISEA, Maximum Chest Size 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.