T-Shirt, Unrated, Cotton, Lime, XL
Mfr # LUX-300-04XL
Zoro # G9672196
product price: $17.15
/eaKey Features
Material
Cotton
Color
Lime
Standards
NOT ANSI RATED
Number of Outside Pockets
0
ANSI Class
Unrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-300-04XL
Zoro #
G9672196
UPC #
021844568747
Country of Origin
United States
Dimensions
Size
XL
Fits Chest Size
48 in
Length
31 in
Sleeve Length
8 in
Maximum Chest Size
48 in
Size-Body Type
Regular
Details
Item
T-Shirt
Material
Cotton
Color
Lime
Standards
NOT ANSI RATED
Number of Outside Pockets
0
ANSI Class
Unrated
Closure Type
Pullover
Features
Pre-Shrunk Cotton
Gender
Unisex
Fabric Weight
6 oz
Fit
Regular Fit
Series
LUX-300
Sleeve Type
Short
Style
T-Shirt
Front Closure Type
None
Garment Features
None
Description
T-Shirt, Gender Unisex, Style T-Shirt, Material Cotton, Fabric Weight 6 oz, Front Closure Type None, Number of Outside Pockets 0, Fit Regular Fit, Color Lime, Sleeve Type Short, Sleeve Length 8 in, Size XL, Maximum Chest Size 48 in, Length 31 in, Size-Body Type Regular, Features Pre-Shrunk Cotton, Series LUX-300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.