
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-TJBJ-BY2X
Zoro #
G9267476
UPC #
021844571631
Country of Origin
China
Dimensions
Size
2XL
Minimum Chest Size
50 in
Maximum Chest Size
52 in
Reflective Stripe Width
2 in
Details
Item
Bomber Jacket
Color
Yellow
Front Closure Type
Zipper
Number of Outside Pockets
4
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Features
3M(TM) Scotchlite(TM) Reflective Material, Outer Jacket Sleeves Are Removable, Removable Lining
Hood Style
Detachable
Temperature Rating
-2 Degrees to 46 Degrees F
Includes Hood
Yes
Water-Resistant
Yes
Hood Features
Roll-Away Removable Hood
Series
LUX-TJBJ
Style
Bomber Jacket
Includes Removable Liner
Yes
Garment Type
Jacket
Description
Bomber Jacket, Garment Type Jacket, Style Bomber Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper, Color Yellow, Size 2XL, Number of Outside Pockets 4, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 52 in, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner Yes, Standards ANSI/ISEA 107-2015 Class 3 - Type R, Minimum Chest Size 50 in, Features Outer Jacket Sleeves are Removable, Removable Lining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.