Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 in Tsunami Leaf Rake with Fine Mesh Bag, Yellow

  • Mfr # 140064

  • Zoro # G404034233


product price: $48.38
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140064
Zoro #
G404034233
UPC #
749319754920
Country of Origin
China

Details

Item
Leaf Rake

Description

We are very proud to provide with the sports and recreation products with high quality and standards. Our products are named for its durability and designed with the up to date needs with creativity and innovations. We always work towards to fulfill the requirements of our end users.

Features
  • 20-Inch wide opening tackles the toughest jobs
  • Extremely durable and maneuverable
  • Heavy-duty aluminum frame with plastic rim
Specifications
  • Color: Yellow
  • Size: 20"
  • Dimension: 2 H x 16.5 W x 20 L"
  • Weight: 1.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.