This item is Discontinued.

Ocean Breeze Marine Accessories Ocean Breeze Marine Speaker Spacer f/Infinity Reference Series 6.5" Sp IF-RS-650-75-WHT

Ocean Breeze Marine Speaker Spacer f/Infinity Reference Series 6.5" Sp (Discontinued)

  • Mfr # IF-RS-650-75-WHT
  • Zoro # G001968078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IF-RS-650-75-WHT
Zoro #
G001968078
UPC #
616050459202
Country of Origin
United States

Description

Speaker Spacer for Infinity Reference Series 6.5" Speakers - .75" - White

Don't have enough depth to install your speaker/subwoofer? Problem solved these spacer rings give you that extra space needed to mount your speaker/subwoofer.

Specifications:

  • Thickness - .75"
  • Edge - 1/16" Round
  • Outer Diameter - 7.01" or 178 mm
  • Bolt Hole Circle Diameter - 6.14" or 156 mm
  • Mounting Hole Diameter - 5.04" or 128 mm

Compatible With 6.5" Reference:

  • 622MLW and 622MLT

*Sold as a Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.