Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flare 7 Mile Range

  • Mfr # 750S-01710

  • Zoro # G6850987


product price: $162.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750S-01710
Zoro #
G6850987
UPC #
5060266110481
Country of Origin
United States

Description

RescueME EDF1 Electronic Distress Flare - 7 Mile Range, The world's most compact electronic distress flare, The rescueME EDF1 electronic distress flare offers users a safe and long-lasting solution to visual signalling in an emergency,The unique lens design combined with the use of advanced LEDs and highly efficient circuit technology ensures a constant level of light output throughout the life of the user replaceable battery,The light output is a beam of over 30degrees throughout the full 360degrees azimuth, providing in excess of 6 times more light coverage than other electronic flares. Light is also distributed throughout the hemisphere above the unit to ensure visibility from the air,Unlike single use pyrotechnic flares the rescueME EDF1 can be used repeatedly in any of its four modes, ensuring continued visibility is maintained over a longer period. The unit is both safe to store and operate while also eliminating any worries associated with disposal,The compact size and rugged design means the rescueME EDF1 is the perfect safety product for a grab bag, life raft or hiker's backpack,Features: Advanced LED technology - Safe operation, Compact, rugged design, Superb 360 degree visibility in the Azimuth, Excellent visibility for aircraft and helicopter SAR, Up to 6 hours battery use, Constant brightness maintained throughout the life of the battery, Four modes of operation plus SOS signalling, Easy change replaceable battery, Range up to 7 miles, Waterproof to 10 meters, Battery test function.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.