This item is Discontinued.

Ocean Signal Safesea V100 Gmdss Vhf Radio W Battery Kit 720S-00614

Safesea V100 Gmdss Vhf Radio W Battery Kit (Discontinued)

  • Mfr # 720S-00614
  • Zoro # G707859427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
720S-00614
Zoro #
G707859427
UPC #
5060266110139
Country of Origin
Unknown

Description

SafeSea V100 GMDSS VHF Radio 21 Channels wBattery Kit The Ocean Signal range of survival craft VHF hand portable radiotelephones exceed the requirements of IMO, SOLAS and GMDSS Features Lithium Polymer rechargeable battery option available with rapid charger, for everyday normal use Fully waterproof, even 40C thermal shock High efficiency transmitter for maximum battery life Rugged design exceeds GMDSS environmental requirements Lithium primary battery for emergency use Novel battery protection tab protects from inadvertent use Battery classified as nonhazardous for shipment Battery provides in excess of 16 hours typical operation, even at 20 C 10 Tx, 10 Rx, 80 Squelched Laser etched key legends for durability High contrast, backlit LCD and keypad Rugged accessory socket option waterproof to IP68 for use with headsets, helmets, fist mikes, etc 4 scanning modes, DW, TW, scan and memory scan 21 simplex channels according to IMO SOLAs requirements The SafeSea V100 survival craft hand portable radiotelephone meets all the requirements of the IMO for carriage on SOLAS ships Designed to be ultrarugged and easy to use, both onboard and in distress situations, the V100 is the ideal choice for mandatory and voluntary carriage The novel battery protection tab means the primary battery can be permanently attached to the radio without fear of losing its charge The radio will always be available for use in times of emergency without the need to remove protective labels or the like before use Simply break off the red protective tab and the radio will be immediately ready to turn on For everyday use, Ocean Signal offers a lithium polymer rechargeable battery RB5V option is available The quick release rapid charger provides the ideal solution for keeping the batteries fully charged For routine testing of the V100 an alkaline, nonrechargeable, battery TB6V is available This battery has limited life for testing only and not suitable for operational use Specifications Transmitter Output Power High 25W Output Power Low 1W Modulation 5kHzmax FM Emission Designator 16K0G3EJN PreEmphasis 6dBoctave 300Hz to 3kHz Environmental IEC60945 Category Portable Operating Temperature Range 20 C to 55 C Storage Temperature Range 30 C to 70 C Humidity 93 40 C Waterproof 1M for 30minutes Thermal Shock 100mm with 45 C drop for 1hour Drop proof onto hardwood surface 1M 6 faces Receiver Sensiti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.