5 TON 60,000 BTU PORTABLE WATER COOLED AIR CONDITIONER, 208-230 VOLT, SINGLE PHASE W/ 40' HOSE KIT

  • Mfr # OWC6012FLT

  • Zoro # G716507852


product price:  $12,499.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Voltage
208/230 V
Width
31 in
Includes
Hose water discharge kit
Height
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OWC6012FLT
Zoro #
G716507852
UPC #
-
Country of Origin
United States

Dimensions

Width
31 in
Height
61 in

Details

Voltage
208/230 V
Includes
Hose water discharge kit

Description

These wheeled portable air conditioner units are water cooled and feature solid state electronic controllers, manual or auto 6 speed fan controls, large LED displays, swivel ball bearing casters with locking front wheels, internal condensate pumps with overflow alerts, water regulating valves, high pressure safety switches, 3 phase monitor some models and washable electrostatic filers. They are perfect for applications such as commercial buildings, schools, retail shops, warehouses, recovery rooms/hospitals, laboratories, server rooms, storage rooms and gym/locker rooms.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.