5 TON 60,000 PORTABLE WATER COOLED AIR CONDITIONER, 460 VOLT, THREE PHASE W/ 40' HOSE KIT

  • Mfr # OWC6034FLT

  • Zoro # G816507868


product price:  $13,129.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Height
61 in
Width
31 in
Includes
Hose water discharge kit
Voltage
460 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWC6034FLT
Zoro #
G816507868
UPC #
-
Country of Origin
United States

Dimensions

Height
61 in
Width
31 in

Details

Includes
Hose water discharge kit
Voltage
460 V

Description

These wheeled portable air conditioner units are water cooled and feature solid state electronic controllers, manual or auto 6 speed fan controls, large LED displays, swivel ball bearing casters with locking front wheels, internal condensate pumps with overflow alerts, water regulating valves, high pressure safety switches, 3 phase monitor some models and washable electrostatic filers. They are perfect for applications such as commercial buildings, schools, retail shops, warehouses, recovery rooms/hospitals, laboratories, server rooms, storage rooms and gym/locker rooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.