Hose Kit, 9" H, 40 ft L
- Mfr # HK-6
- Zoro # G121889222
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Width
23 in
Compatible Manufacturer Model Number
OWC3612FLT, OWC3632FLT, OWC3634FLT, OWC6012FLT, OWC6032FLT, OWC6034FLT
Compatible Brand
Oceanaire
Compatible Series
OWC
Material
Brass, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HK-6
- Zoro #
- G121889222
- UPC #
- -
- Country of Origin
- United States
- Compatible Manufacturer Model Number
- OWC3612FLT, OWC3632FLT, OWC3634FLT, OWC6012FLT, OWC6032FLT, OWC6034FLT
- Compatible Brand
- Oceanaire
- Item
- Hose Kit
- Compatible Series
- OWC
- Material
- Brass, Rubber
- Includes
- 40 ft Hose, Screw Fit
- For Use With
- Portable Air Conditioner
- Shell Material
- Brass, Rubber
- Compatible Product Type
- Portable Air Conditioner
Dimensions
- Width
- 23 in
- Height
- 9 in
- Length
- 40 ft
Description
Hose Kit, For Use With Portable Air Conditioner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.