Portable Air Conditioner, Indoor
Mfr # 2OACH6012FLT
Zoro # G621830045
product price: $17,406.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2OACH6012FLT
Zoro #
G621830045
UPC #
-
Country of Origin
United States
Description
Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 60,100 BtuH, BtuH Cooling - DOE SACC 60,100 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 53,500 BtuH, 10.0 EER, 32 A Amps, 6,000 W Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-50P, Power Cord Length 10 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.