Zoro Homepage

Portable Air Conditioner, Indoor

  • Mfr # OWC6034FLT

  • Zoro # G321830277


product price: $15,597.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWC6034FLT
Zoro #
G321830277
UPC #
-
Country of Origin
United States

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity 60,100 BtuH, BtuH Cooling - DOE SACC 60,100 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, 12.0 EER, 6.3 A Amps, 5,000 W Watts, 460V AC Voltage, Three Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC L16-20P, Power Cord Length 10 ft, System Cooling Method Water-Cooled, Control Type Electronic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.