Portable Air Conditioner, Outdoor
Mfr # OPAC14434AH
Zoro # G621830168
product price: $41,415.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPAC14434AH
Zoro #
G621830168
UPC #
-
Country of Origin
United States
Description
Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 144,000 BtuH, BtuH Cooling - DOE SACC 144,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric 74,800 BtuH, Heating Capacity - Heat Pump Not Applicable, 10.8 EER, 17 A (Cooling); 23 A (Heating) Amps, 13,300 W Watts, 460V AC Voltage, Three Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC Not Applicable, Power Cord Length Not Applicable, System Cooling Method Air-Cooled Dual-Hose
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.