Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oceanled Led Colours Th Hd Gen2 Underwater Light 001-500733

Led Colours Th Hd Gen2 Underwater Light (Discontinued)

  • Mfr # 001-500733
  • Zoro # G5071508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
001-500733
Zoro #
G5071508
UPC #
5051803005452
Country of Origin
United Kingdom

Description

Pro Series 'Colours' TH HD Gen2. Colours by OceanLED are the first high-powered color change underwater LED lights for boats that allow boat owners to choose the color of their lights from an unlimited color pallet, and now they're even brighter! Colours utilize the very latest 4-channel RGBW (Red/Green/Blue/White) High Definition LEDs. Controlled via DMX-512 through the vessels onboard systems, or wirelessly via third party devices such as an iPad, iPhone or Android, Colours allows you to preprogram more than 40 static and dynamic color scenes to set the mood, enhance an onboard event, strobe to attract fish, or even change color with the time of day.. The Colours Thru-Hull model with the world's smallest hole cut-out for a thru hull light at only 1" and a 1-inch (25mm) profile head make it the ideal underwater light for transom mount applications.. Suitable for all hull types up to and over 65' (20m) using 2-6 lights with spacing of 3-5' (1-1.5m) - for metal hulls, add the Delrin Isolation Sleeve accessory. Deutsch plug-and-play quick connectors make this light a quick fit. Maintenance is easy; just wipe away marine growth from its scratch resistant Tritonium glass lens.. For a color-change light with a lower profile head for hull mount applications, or that can be exchanged without hauling, choose Colours XFM.. Features: For Boats up to 65' (20M). 1" Hole in Hull. Equals to 150w HID/Metal Halide. 40,000+ Hour Life. Tritonium Lens Resists Sea Growth. Aluminium Bronze AB2. 110vAC: 1.1A. 240vAC: 0.5A Mounting Recommendations: Boat Size:up to 65' (20M). Transom Spacing:3-5' (1.0-1.5M). Transom Quantity: 2-6. Hull Spacing:3-6' (1.0-1.8M). Installation Depth (to top of fixture): 8-10" (200-250mm) Technical: Light Output Equivalent To: 250W HID Metal Halides. Fixture Lumens (total light output from a finished fixture): N/A. Current/Amp Draw (DC) (AC Upgrade Available): N/A. Current/Amp Draw (AC): 110VAC 50/60HZ 1.1A / 240VAC 50/60HZ 0.5A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.