
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
001-500747
Zoro #
G5075288
UPC #
-
Country of Origin
United Kingdom
Description
Pro Series Colours XFM HD Gen2. Colours by OceanLED are the first high-powered color change underwater LED. lights for boats that allow boat owners to choose the color of their lights from an unlimited color pallet, and now they re even brighter!. Colours utilize the very latest 4-channel RGBW (Red/Green/Blue/White) High. Definition LEDs. Controlled via DMX-512 through the vessels onboard systems, or wirelessly via third party devices such as an iPad, iPhone or Android, Colours allows you to preprogram more than 40 static and dynamic color scenes to set the mood, enhance an onboard event, strobe to attract fish, or even change color with the time of day.. XFM models, or Xchangeable Flush Mounts, are just that - they re exchangeable without hauling should servicing ever be needed. Their exceptionally low profile head offers virtually unlimited hull mounting options, including retrofitting into most existing underwater lighting hole cut-outs, yielding immediate benefits of no startup power surge, low heat, minimal maintenance, and improved light output.. Suitable for all hull types up to and over 65 (20m) using 2-6 lights with spacing of 3-5 (1-1.5m) - for metal hulls, add the Delrin Isolation Sleeve accessory. Deutsch plug-and-play quick connectors make this light a quick fit. Maintenance is easy; just wipe away marine growth from its scratch resistant Tritonium glass lens.. For a color-change light with a smaller hole cut-out better suited for transom mount applications choose Colours TH.. Xchangeable from Inside the Hull. 4 Hole. Equal to 150w HID/Metal Halide. 40,000+ Hour Life. Aluminium Bronze AB2. Tritonium Lens Resists Sea Growth. 110vAC: 1.1A. 240vAC: 0.5A Mounting Recommendations:. Boat Size: up to 65 (20M). Transom Spacing: 3-5 (1.0-1.5M). Transom Quantity: 2-6. Hull Spacing: 3-6 (1.0-1.8M). Installation Depth (to top of fixture): 8-10 (200-250mm). Technical. Light Output Equivalent To: 250W HID Metal Halides. Fixture Lumens (total light output from a finished fixture): N/A. Current/Amp Draw (DC) (AC Upgrade Available): N/A. Current/Amp Draw (AC): 110VAC 50/60HZ 1.1A / 240VAC 50/60HZ 0.5A.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.