Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oceanled Led Pro Series Gen 2 Dmx App Controller Kit 11705

Led Pro Series Gen 2 Dmx App Controller Kit (Discontinued)

  • Mfr # 11705
  • Zoro # G5064632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11705
Zoro #
G5064632
UPC #
5051803006695
Country of Origin
United Kingdom

Description

Pro Series HD OceanDMX Kit. Take control of your OceanLED Pro Series Colours lights via your iOS or, Android device., With the OceanDMX App for Android and iOS, you have all the, control and customisation you need to create any scene or light display, you wish, with full control over sensitivity, speed and brightness., Choose between standard static, cycle or strobe modes. Alternatively,, use audio or wave motion modes to control the color scheme of your, choice., The OceanDMX App has been custom designed with an easy to use, menu structure for use solely with the new OceanDMX Controller,, which transmits its own unique WiFi network for your mobile device to, connect with., To use audio control, simply attach your vessels sound system to the, DMX controller via a standard audio jack. In wave motion mode, you, can create a dramatic display whilst on the move upon wave impact., OceanLED Colours App, Free download for iOS / Android, Compatible with OceanLED Pro Series Colours HD, Unlimited Color Control, 6 storeable presets, Strobe / dimming / cycle modes, Dynamic Audio control mode, Dynamic Motion control mode, Easy to use menu system , DMX WiFi Controller, Dedicated WiFi access point, IP66 Control Box, Compatible with OceanLED Pro Series Colours HD, Semi transparent LID, LED indicators, 12/24v DC, Robust polycarbonate design ,.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.