Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oceanled Led Sea Green 2010Th Hd Gen2 Underwater Light 001-500732

Led Sea Green 2010Th Hd Gen2 Underwater Light (Discontinued)

  • Mfr # 001-500732
  • Zoro # G5067624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
001-500732
Zoro #
G5067624
UPC #
5051803005445
Country of Origin
United Kingdom

Description

Pro Series TH HD Gen2. . The original Thru-Hull with the world's smallest hole cut-out for a thru. hull light at only 1" is now brighter again - the 2010TH HD Gen2 model is. 67% brighter than its predecessor by exploiting the next generation of High. Definition LEDs from Cree.. . With 7,000-fixture lumen brightness and a 1-inch (25mm) profile head make. the 2010TH the ideal underwater light for transom mount applications.. . Suitable for all hull types up to and over 65' (20m) using 2-6 lights with. spacing of 3-5' (1-1.5m) - for metal hulls, choose the Delrin Isolation. Sleeve accessory. Deutsch plug-and-play quick connectors make this light a. quick fit. Maintenance is easy; just wipe away marine growth from its. scratch resistant TritoniumT glass lens. Three super bright LED color. options.. . For an even brighter light choose 3010TH HD Gen2. For a light with a lower. profile head for hull mount applications, or that can be exchanged without. hauling, choose from our XFM models. For a light with color-change. capabilities choose from our Colours models.. . . 12/24vDC (AC Upgrade Available). 40,000+ Hour Life. Tritonium Marine Growth Protection. Plug & Play. Aluminium Bronze AB2. Factory Sealed. Reverse Polarity Protected . . Mounting Recommendations:. Boat Size: up to 65' (20M). Transom Spacing: 3-5' (1.0-1.5M). Transom Quantity: 2-6. Hull Spacing: 3-6' (1.0-1.8M). Installation Depth (to top of fixture): 8-10" (200-250mm). . Technical. Light Output Equivalent To: 250W HID Metal Halides. Fixture Lumens (total light output from a finished fixture): 7,000. Current/Amp Draw (DC) (AC Upgrade Available): 12VDC 5.8A / 24VDC 2.9A. Current/Amp Draw (AC): 110VAC 50/60HZ 0.76 / 240VAC 50/60HZ 0.35A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.