Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oceanled Led Sea Green 3010Th Hd Gen2 Underwater Light 001-500736

Led Sea Green 3010Th Hd Gen2 Underwater Light (Discontinued)

  • Mfr # 001-500736
  • Zoro # G5069435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
001-500736
Zoro #
G5069435
UPC #
5051803005483
Country of Origin
United Kingdom

Description

Pro Series TH HD Gen2. The original Thru-Hull with the world's smallest hole cut-out for a thru, hull light at only 1" is now brighter again - the 3010TH HD Gen2 model is, 43% brighter than its predecessor by exploiting the next generation of High, Definition LEDs from Cree., With 10,000-fixture lumen brightness and a 1-inch (25mm) profile head make, the 3010TH the ideal underwater light for transom mount applications., Suitable for all hull types over 65' (20m) using 4 or more lights with, spacing of 3-6' (1-1.8m) - for metal hulls, choose the Delrin Isolation, Sleeve accessory. Deutsch plug-and-play quick connectors make this light a, quick fit. Maintenance is easy; just wipe away marine growth from its, scratch resistant Tritonium glass lens. Three super bright LED color, options., For a light that's less bright choose 2010TH HD Gen2. For a light with a, lower profile head for hull mount applications, or that can be exchanged, without hauling, choose from our XFM models. For a light with color-change, capabilities choose from our Colours models., 12/24vDC (AC Upgrade Available) , 40,000+ Hour Life , Tritonium#153 Marine Growth Protection , Plug & Play, Aluminium Bronze AB2 , Factory Sealed , Reverse Polarity Protected , Mounting Recommendations: Boat Size: up to 65' (20M), Transom Spacing: 3-6' (1.0-1.8M), Transom Quantity: 4+, Hull Spacing: 4-8' (1.2-2.4M), Installation Depth (to top of fixture): 10-12" (250-300mm), Technical, Light Output Equivalent To: 2x100W HID Metal Halides, Fixture Lumens (total light output from a finished fixture): 10,000, Current/Amp Draw (DC) (AC Upgrade Available): 12VDC 10A / 24VDC 5A, Current/Amp Draw (AC): 110VAC 50/60HZ 1.3A / 240VAC 50/60HZ 0.6A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.