Zoro Homepage

Led Sport S3166S Midnight Blue Underwater Light

  • Mfr # 012101B

  • Zoro # G5065253


product price: $519.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012101B
Zoro #
G5065253
UPC #
5051803007180
Country of Origin
United Kingdom

Description

Sport S3166s Underwater LED Light - Midnight Blue. OceanLED Sport S3116s has been designed and built for those who want to stand out. Whether cruising in the Mediterranean or fishing in The Keys, the S3116s gives dazzling performance allowing you to enjoy more time on the water., The S3116s has the most advanced optics available on the market. These optics are designed exclusively by OceanLED and offer a truly striking 90 surface beam angle with a focused 20 side beam angle providing greater water penetration, illuminating a larger area without any loss. There are other lights in the market that claim to be bright, but if you dont focus that power, you don't achieve great results and thats what sets OceanLED apart from the rest., The S3116s packs a powerful 9,840 Lumens into a small body, and when you combine that with the advanced optics, the results are truly remarkable. At least 20% brighter than our competitors and with a true 90 beam angle with no fade at the edges, the S3116s is clearly best-in-class., Looking to catch more fish? Switch on the Fish-Strobe mode and the light emits a random strobe pattern that is proven to attract extra bait fish and help catch more fish., The compact, simple design is easy to install even for the weekend DIYer. A small 12mm hole is all that's needed to run the cable through the hull. Fix 3 screws and that's the hard work done! Simply attach to 12V and you are ready to light up your world. , Maintenance is virtually zero. Simply wipe the lens with a cloth to remove any marine growth thanks to the special Tritonium coating., Features: 9,840 Lumens / 5,000 Fixture Lumens: Best-in-class performance from this ultra-bright light makes it the obvious choice for those who want to stand out from the crowd, 90 / 20 Beam Angle: A true wide-angled, focused beam lights up a large area of the water, Compact and simple design: Made from corrosion free Alu Bronze, there is a lot packed into this 10cm light. Installation needs only a small, 12mm hole in the hull to feed the cable through and 3 screws in place. No bonding required, Easy to clean:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.