Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oceanled Led Ultra White 2010Xfm Hd Gen2 Underwater Light 001-500744

Led Ultra White 2010Xfm Hd Gen2 Underwater Light (Discontinued)

  • Mfr # 001-500744
  • Zoro # G5070476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
001-500744
Zoro #
G5070476
UPC #
5051803005568
Country of Origin
United Kingdom

Description

Pro Series XFM HD Gen2. XFM models, or Xchangeable Flush Mounts, are just that - they're, exchangeable without hauling should servicing ever be needed. Their, exceptionally low profile head offers virtually unlimited hull mounting options, including retrofitting into most existing underwater lighting hole cut-outs, yielding immediate benefits of no startup power surge, low heat, minimal maintenance, and improved light output., At 7,000-fixture lumen brightness the 2010XFM HD Gen2 model is 67%, brighter than its predecessor by exploiting the next generation of High, Definition LEDs from Cree., Suitable for all hull types up to and over 65' (20m) using 2-6 lights with, spacing of 3-5' (1-1.5m) - for metal hulls, add the Delrin Isolation Sleeve, accessory. Deutsch plug-and-play quick connectors make this light a quick fit. Maintenance is easy; just wipe away marine growth from its scratch resistant Tritonium glass lens. Three super bright LED color options., For an even brighter light choose 3010XFM HD Gen2. For a light with a smaller hole cut-out better suited for transom mount applications choose 2010TH. For a light with color-change capabilities choose from our Colours models., 12/24vDC (AC Upgrade Available) , 40,000+ Hour Life , Tritonium#153 Marine Growth Protection , Plug & Play, Aluminium Bronze AB2 , Factory Sealed , Reverse Polarity Protected , Mounting Recommendations: Boat Size: up to 65' (20M), Transom Spacing: 3-5' (1.0-1.5M), Transom Quantity: 2-6, Hull Spacing: 3-6' (1.0-1.8M), Installation Depth (to top of fixture): 8-10" (200-250mm), Technical, Light Output Equivalent To: 250W HID Metal Halides, Fixture Lumens (total light output from a finished fixture): 7,000, Current/Amp Draw (DC) (AC Upgrade Available): 12VDC 5.8A / 24VDC 2.9A, Current/Amp Draw (AC): 110VAC 50/60HZ 0.76 / 240VAC 50/60HZ 0.35A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.