Zoro Homepage

Led X-Series X8 Colours

  • Mfr # 012307C

  • Zoro # G5069322


product price: $496.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012307C
Zoro #
G5069322
UPC #
5051803007265
Country of Origin
United Kingdom

Description

X-Series X8 - Colours LEDs. The X8 packs a mighty 2,300 Fixture Lumens into its low profile design and utilizes focused optics to produce a 60x circular beam from each LED providing great water penetration, illuminating a large area.. Choose either a single color version from either Midnight Blue or Ultra White or pick our Colours option where you can select any color you want from the RGBW spectrum. You can toggle between the colors or with our DMX controller and smartphone app, your choice is virtually limitless.. Looking to catch more fish? Switch on the Fish-Strobe mode and the light emits a random strobe pattern that is proven to attract extra bait fish and help catch more fish.. The low profile, simple design is easy to install even for the weekend DIYer. A small 12.5mm hole is all that s needed to run the cable through the hull. Fix 4 screws and that s the hard work done! Simply attach to 12V and you are ready to light up your world.. Maintenance is virtually zero. Simply wipe the lens with a cloth to remove any marine growth thanks to the special Tritonium coating.. Features:. 2,900 Lumens / 2,300 Fixture Lumens:. Outstanding performance from this small, bright light makes it the obvious choice for those who want tostand out from the crowd.. 60degrees Beam Angle. A wide-angled, focused beam lights up a large area of the water.. Compact and simple design. Made from a chemically resistant optical polymer with a built in driver, there is a lot packed into this compact light. Installation needs only a small, 12.5mm hole in the hull to feed the cable through and 3 screws in place. No bonding required.. Easy to Clean. Thanks to its Tritonium coating, a simple wipe of the lens removes any underwater growth saving hours ofscrubbing each time you use it.. Fish-Strobe Mode. Exceptionally bright, randomized strobing of the light is proven to attract more fish and catch more bait.. Mounting Recommendations Boat size: up to 50 (15M). Transom / Hull spacing: 2-4 (0.5-1.2M). Transom quantity: 2-6. Hull quantity: 4-8 (10-20cm). Maximum hull thickness: N/A. Installation depth (to top of fixture): 300mm below water line. In water fitting: No Technical Light output equivalent to: 50W Xenon. Fixture Lumens* (total light output from a finished fixture): 2,300. Lumens: 2,900. Beam angle: 60degrees circular. Typical LED life expectancy: 40,000 hours. Minimum-Maximum operating voltage DC: 9 - 32 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.