Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oceanled Oceandmx Rc XSeries Colours 915 13018

Oceandmx Rc XSeries Colours 915 (Discontinued)

  • Mfr # 13018
  • Zoro # G908048071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13018
Zoro #
G908048071
UPC #
-
Country of Origin
Unknown

Description

OceanDMX RC XSeries Colours 915MHz The OceanDMX RC allows you to remotely control the RGBW color or dualcolor LED lighting system installed on your boat via the DMX protocol the lighting system must be DMX compatible The remote has 3 programmable scenes with up to 10 preset modes, including a pause function You can use up to 8 different remotes to control your lights with just 1 receiver The kit consists of the handheld pushbutton remote control, provided with a waterproof pouch, and the IP68 waterproof DMX Receiver The remote has a range of up to 20 meters and connects with the receiver using radio frequency RF The OceanDMX RC has the ability to connect to 4 zones independently, therefore you can control your transom lights independently from your portstarboard lights The OceanDMX RC can also be used with other 3rd party DMX systems, such as deck lighting, boat signage, etc Features Userfriendly interface, easy and simple operation Control up to 4 zones Control of thirdparty DMX devices 3 programmable scenes Can be controlled by a maximum of 8 different remotes Preset 10 changing modes, with pause function Colours only Enable to dim brightness of each R, G, B, W channel B W channels for dualcolor version, in order to mix colors Box Contents Remote control Waterproof pouch DMX Receiver Control Cable Terminator Not included for XSeries DMX Junction Box XSeries Only Installation Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.