Zoro Homepage

X-Series X4 Colours w/Stainless Steel Bezel

  • Mfr # 012312C-SS

  • Zoro # G516087721


product price: $302.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012312C-SS
Zoro #
G516087721
UPC #
-
Country of Origin
Unknown

Description

X-Series X4 Colours with Stainless Steel BezelWith a wide choice of sizes and colors, the X-Series offers a range of mounting and color options to help create your perfect light show and enjoy more time on the water.Use X-Series X4 Colours for a dramatic spectacle on the move. Choose how you control your lights from the options below:Switch/Push button: Consult the installation manual for more informationRemote Control: OceanDMX RC Controller kitCatch More FishFantastic for fishing or having fun with family and friends. With a choice of sizes and colors, the X-Series range is simple to install and use allowing you to enjoy more time on the water.Compact & Simple DesignMade from a chemically resistant optical polymer with a built-in driver, there is a lot packed into this compact light.IP69k ProtectionAs part of our continuous strive to deliver the highest quality products to our customers, the X-Series is now certified to the highest achievable rating of protection against water ingress, also known as IP69k.IP69k goes one step further than the industry standard IP68, the rating for continuous immersion in water. IP69k gives our customers total peace of mind when choosing the best possible solution for their yachts.Above Water MountingThe X-Series can also be used as an exterior light for your cockpit, deck, or trailer.Features:Fantastic for fishing or having fun with family and friends60 Deg circular beam angle allows for a variety of mounting orientations maintaining light spreadBuilt-in driver, ultra low power draw, no start-up current required, reverse polarity protection60 Deg Side Beam AngleUp to 1150 Fixture Lumens60 Deg Top Beam AngleCircular Beam AngleIP69k CertifiedCompact and simple designSimple to installEasy to cleanFish-Strobe ModeActive Thermal Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.