BKC1378 Oceanstar Bamboo Kitchen Trolley
- Mfr # BKC1378
- Zoro # G604047613
product price:Â
$
125.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKC1378
- Zoro #
- G604047613
- UPC #
- 895908001378
- Country of Origin
- China
Description
Keep your daily kitchen essentials rolling along next to wherever you are with the Oceanstar Bamboo Kitchen Trolley. It provides both functionality and efficiency to your everyday kitchen tasks. The Bamboo cart is small enough for any kitchen and just big enough for extra storage room. It provides both functionality and simplifies your everyday kitchen tasks. The cart comes with a drawer to keep your utensils, three shelves to hold your kitchen gadgets or small items, the bottom shelf acts as also a wine storage rack as well. The Oceanstar Bamboo Kitchen Trolley is the perfect addition to any kitchen.
FEATURES
drawer for utensils, small cutting boards, small gadgets
3 slatted shelves to hold ingredients, spices, or small gadgets
bottom shelf can also act as a bottle storage rack
castors for easy mobility to wherever is desired
Material: bamboo
saves counter space
expands your storage room
Easy to assemble
BENEFITS
acts as an extra helper when you’re cooking by keeping all the ingredients needed on the cart
you do not have to move back and forth to grab items
everything is within reach
Keep your counter space clean with the extra storage room
SPECIFICATIONS
Dimensions: 15.8 L x 14.5 W x 32.8 H (inches)
Space between each shelf: top shelf 7.6 in / middle shelf 6.3 in / bottom shelf 6.8 in
Item Weight: 13.5 lbs
FEATURES
drawer for utensils, small cutting boards, small gadgets
3 slatted shelves to hold ingredients, spices, or small gadgets
bottom shelf can also act as a bottle storage rack
castors for easy mobility to wherever is desired
Material: bamboo
saves counter space
expands your storage room
Easy to assemble
BENEFITS
acts as an extra helper when you’re cooking by keeping all the ingredients needed on the cart
you do not have to move back and forth to grab items
everything is within reach
Keep your counter space clean with the extra storage room
SPECIFICATIONS
Dimensions: 15.8 L x 14.5 W x 32.8 H (inches)
Space between each shelf: top shelf 7.6 in / middle shelf 6.3 in / bottom shelf 6.8 in
Item Weight: 13.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.